Page 1 of 13

Next

Compare
SLD 900 MM 110

COMPARE

SLD 900 MM 110

Description
SLD 900 MM 110 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498022

BDI # 598953

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.283

Outside Diameter - Millimeter: 185
Bore - Millimeter: 110
Length - Millimeter: 50
Other Features: 9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.969

Price Inventory : Available to order
Request A Price QTY
QF500X110MM

COMPARE

QF500X110MM

Description
QF500X110MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345095852

BDI # 20396128

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
QF500X110MMU

COMPARE

QF500X110MMU

Description
QF500X110MMU COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345044380

BDI # 21963326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
SLD 1500 MM 110X155

COMPARE

SLD 1500 MM 110X155

Description
SLD 1500 MM 110X155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498062

BDI # 598993

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.102

Outside Diameter - Millimeter: 155
Bore - Millimeter: 110
Length - Millimeter: 32.004
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.26

Price Inventory : Available to order
Request A Price QTY
QF1000X110MM

COMPARE

QF1000X110MM

Description
QF1000X110MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345043922

BDI # 21963796

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY