SNW-3026 X 4 3/8
Description
SNW-3026 X 4 3/8 SLEEVE ASSY ; SRB PILLOW BLOCK COMPONENT
Part # SNW-3026 X 4 3/8
BDI # 1373563
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.966
Length Thru Bore - Inch:
3.227
Bore - Millimeter:
111.125
Bore - Inch:
4.375
SNW-126 X 4 3/8
Description
SNW-126 X 4 3/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-126 X 4 3/8
BDI # 1373488
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
126.289
Length Thru Bore - Inch:
4.972
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.301
Length Thru Bore - Inch:
3.752
Bore - Millimeter:
111.125
Bore - Inch:
4.375
QF1000X4-3/8
Description
QF1000X4-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X4-3/8
BDI # 20395544
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling