Page 1 of 2

Next

Compare
12018 4 7/16

COMPARE

12018 4 7/16

Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 4 7/16

BDI # 615219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12022 4 7/16

COMPARE

12022 4 7/16

Description
12022 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 7/16

BDI # 615225

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
H160B18 X 4-7/16 KW SS

COMPARE

H160B18 X 4-7/16 KW SS

Description
H160B18 X 4-7/16 KW SS CHAIN SPROCKET ; 12.542" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B18 X 4-7/16 KW SS

BDI # 21524967

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140C48 X 4-7/16 1X1/2KW

COMPARE

140C48 X 4-7/16 1X1/2KW

Description
140C48 X 4-7/16 1X1/2KW ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140C48 X 4-7/16 1X1/2KW

BDI # 20453529

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK

COMPARE

240B17H X 4-7/16IN 1X1/2IN KW SS REWORK

Description
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 240B17H X 4-7/16IN 1X1/2IN KW SS REWORK

BDI # 24931699

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 16.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.85
Other Features: With Set Screw
Pitch Diameter - Millimeter: 414.706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY