SNW-126 X 4 7/16
Description
SNW-126 X 4 7/16 BRG ADAPTER SLEEVE
Part # SNW-126 X 4 7/16
BDI # 1373490
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
126.543
Length Thru Bore - Inch:
4.982
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3026 X 4 7/16
Description
SNW-3026 X 4 7/16 BRG ADAPTER SLEEVE
Part # SNW-3026 X 4 7/16
BDI # 1373565
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.22
Length Thru Bore - Inch:
3.237
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Pull Type
QF1000X4-7/16U
Description
QF1000X4-7/16U COUPLING HUB ; POR NON RETURNABLE
Part # QF1000X4-7/16U
BDI # 21963808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
SXCS302-6 HUB 4-7/16 1X1/2 KW
Description
SXCS302-6 HUB 4-7/16 1X1/2 KW CPLNG HUB ; 4-7/16" BORE 1X1/2 KW SERIES SXCS302-6
Part # SXCS302-6-HUB-4-7/16-1"X1/2KW
BDI # 24049747
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
327.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.03
Length Thru Bore - Millimeter:
135.128
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling