Page 1 of 11

Next

Compare
SNW-126 X 4 9/16

COMPARE

SNW-126 X 4 9/16

Description
SNW-126 X 4 9/16 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-126 X 4 9/16

BDI # 1373491

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 126.289
Length Thru Bore - Inch: 4.972
Bore - Millimeter: 115.9

Bore - Inch: 4.563

Price Inventory : Available to order
Loading Price
QTY
6050-4-9/16

COMPARE

6050-4-9/16

Description
6050-4-9/16 TAPER BUSHING ; 101754189

TIMKEN

Part # 6050-4-9/16

BDI # 24312142

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 127
Length Thru Bore - Inch: 5
Outside Diameter - Millimeter: 234.95

Bore - Millimeter: 115.9
Bore - Inch: 4.563
Other Features: Keyway on ID
Bushing Series: 6050

Price Inventory : Available to order
Loading Price
QTY
M-4-9/16

COMPARE

M-4-9/16

Description
M-4-9/16 QD BUSHING ; 101754501

TIMKEN

Part # M-4-9/16

BDI # 24312402

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 115.9
Bore - Inch: 4.563
Other Features: Keyway on ID
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

BDI # 23199138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

COMPARE

FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

Description
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

BDI # 23190530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY