4545 X 120MM
Description
4545 X 120MM TAPER LOCK BUSHING ; 120MM BORE 6-3/8" OD 4-1/2" LTB
Part # 4545 X 120MM
BDI # 23184985
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
120
Bore - Inch:
4.724
Bushing Series:
4545
100B40HT 4.724BORE
Description
100B40HT 4.724BORE SPROCKET ; BORED FOR B112 B-LOC 7.5" HUD OD 3.15LTB
Part # 100B40HT 4.724BORE
BDI # 21444985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore