Page 1 of 12

Next

Compare
QF10260X120MM

COMPARE

QF10260X120MM

Description
QF10260X120MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF10260X120MM

BDI # 21965579

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 120X165

COMPARE

SLD 2600 MM 120X165

Description
SLD 2600 MM 120X165 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-120X165

BDI # 598882

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 120
Length - Millimeter: 100
Other Features: 14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 5 HUB 120MM P7 32X7.4MMKW

Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-120MMP7-32X7.4MMKW

BDI # 23189970

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 4.5 HUB 120MM P7 32X7.4MMKW

Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-120MMP7-32X7.4MMKW

BDI # 23189660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF500X120MM

COMPARE

QF500X120MM

Description
QF500X120MM ; COUPLING HUB

TIMKEN

Part # QF500X120MM

BDI # 21963284

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY