F 4 4.9360/4.9375 1-1/4 KW

COMPARE

F 4 4.9360/4.9375 1-1/4 KW

Description
F 4 4.9360/4.9375 1-1/4 KW ; POR

TIMKEN LOVEJOY

Part # F 4 4.9360/4.9375 1-1/4 KW

BDI # 19074734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Request A Price QTY
C 5 4.936 1-1/4X5/8 KW SETSCREW

COMPARE

C 5 4.936 1-1/4X5/8 KW SETSCREW

Description
C 5 4.936 1-1/4X5/8 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # C 5 4.936 1-1/4X5/8 KW SETSCREW

BDI # 19074653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 152.4

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Request A Price QTY