HA 3128
Description
HA 3128 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.819" LENGTH THRU BORE
Part # HA 3128
BDI # 1267149
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
135.204
Length Thru Bore - Inch:
5.323
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
H3128X415
Description
H3128X415 BEARING ADAPTER SLEEVE ; 125.412MM ID X 180MM OD X 97MM W
Part # H3128X415
BDI # 1158072
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Length Thru Bore - Inch:
3.819
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
M-STL 4 15/16
Description
M-STL 4 15/16 QD BUSHING ; STEEL 4 15/16" BORE
Part # M-STL 4 15/16
BDI # 609282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464820
Bushing Series:
M
12022 4 15/16
Description
12022 4 15/16 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 15/16
BDI # 615223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling