4 1/2F MMHUB18
        
            Description
            
            4 1/2F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284297
BDI # 315715
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                152.4
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                165.1
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                318000In-Lbs
                        
        
5F MMHUB18
        
            Description
            
            5F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284339
BDI # 315814
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                152.4
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                185.75
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                441000In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.3
                        
        
                            Hub Diameter - Inch:
                            
                                9.5
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                508600In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.3
                        
        
                            Hub Diameter - Inch:
                            
                                9.5
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                434700In-Lbs