FA 5 4.998/4.999 1-1/4 KW
Description
FA 5 4.998/4.999 1-1/4 KW
Part # FA 5 4.998/4.999 1-1/4 KW
BDI # 19075018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs
F 5 4.998/4.999 1-1/4 KW
Description
F 5 4.998/4.999 1-1/4 KW
Part # F 5 4.998/4.999 1-1/4 KW
BDI # 19075158
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs