Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
128.6
Bore - Inch:
5.063
Other Features:
Keyway on ID
Bushing Series:
M
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
128.6
Bore - Inch:
5.063
Other Features:
Keyway on ID
Bushing Series:
6050
FX 3S HUB RGD 5-1/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 5-1/16 1-1/4X5/8KW
BDI # 23197952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
Description
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
Part # FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
BDI # 23190534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW
Description
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3E HUB RGD 5-1/16 1-1/4X5/8KW
BDI # 23197724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs