SNW-130 X 5 1/4
Description
SNW-130 X 5 1/4 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-130 X 5 1/4
BDI # 21950049
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
142.519
Length Thru Bore - Inch:
5.611
Bore - Millimeter:
133.35
Bore - Inch:
5.25
SNW-30 X 5 1/4
Description
SNW-30 X 5 1/4 ADAPTER SLEEVE LOCKNUT
Part # SNW-30 X 5 1/4
BDI # 21949843
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
107.721
Length Thru Bore - Inch:
4.241
Bore - Millimeter:
133.35
Bore - Inch:
5.25
Other Features:
Lock Washer | Tapered Threaded Sleeve | Pull Type
Global Part Number GPN:
596469
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.443
Length Thru Bore - Inch:
3.482
Bore - Millimeter:
133.35
Bore - Inch:
5.25
FCX 4 HUB 5-1/4 1-1/4X5/8KW
Description
FCX 4 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5-1/4-1-1/4X5/8KW
BDI # 23189468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-1/4-1-1/4X5/8KW
BDI # 23189746
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs