Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
150.368
Length Thru Bore - Inch:
5.92
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
94.005
Length Thru Bore - Inch:
3.701
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 4 HUB 5-1/2 1-1/4X5/8KW
Description
FCX 4 HUB 5-1/2 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5-1/2-1-1/4X5/8KW
BDI # 23189466
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
QF1890X5-1/2
Description
QF1890X5-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1890X5-1/2
BDI # 20395866
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling