Page 1 of 12

Next

Compare
FMM5.5 HUB 5.512 MOD SLD

COMPARE

FMM5.5 HUB 5.512 MOD SLD

Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-5.512-MOD FOR SLD

BDI # 23777330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 140MM P7 36X8.4MMKW

COMPARE

FCX 5 HUB 140MM P7 36X8.4MMKW

Description
FCX 5 HUB 140MM P7 36X8.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-140MMP7-36X8.4MMKW

BDI # 23189976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 140X190

COMPARE

SLD 2600 MM 140X190

Description
SLD 2600 MM 140X190 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-140X190

BDI # 598884

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 116
Other Features: 14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 140

COMPARE

SLD 900 MM 140

Description
SLD 900 MM 140 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-900-MM-140

BDI # 598955

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.055

Outside Diameter - Millimeter: 230
Bore - Millimeter: 140
Length - Millimeter: 60
Other Features: 10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.362

Price Inventory : Available to order
Loading Price
QTY
QF1000X140MMU

COMPARE

QF1000X140MMU

Description
QF1000X140MMU COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1000X140MMU

BDI # 21963836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY