Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
141.3
Bore - Inch:
5.563
Other Features:
Keyway on ID
Bushing Series:
6050
FXL 4 HUB 5-9/16 1X1/2KW
Description
FXL 4 HUB 5-9/16 1X1/2KW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 5-9/16 1X1/2KW
BDI # 23192724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FX 3.5E HUB RGD 5-9/16 1-1/2X3/4KW
Description
FX 3.5E HUB RGD 5-9/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 5-9/16 1-1/2X3/4KW
BDI # 23198662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FXLMM 7 HUB 5-9/16 1-1/2X3/4KW
Description
FXLMM 7 HUB 5-9/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 5-9/16 1-1/2X3/4KW
BDI # 23194414
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 3.5S HUB RGD 5-9/16 1-1/2X3/4KW
Description
FX 3.5S HUB RGD 5-9/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 3.5S HUB RGD 5-9/16 1-1/2X3/4KW
BDI # 23198916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs