FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
Description
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
Part # FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
BDI # 23199519
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW
Description
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW
BDI # 23203352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW
Description
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
Part # FX 3.5S HUB RGD 145MM P7 36X8.4MMKW
BDI # 23199010
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
FXLMM 4 HUB 145MM P7 36X8.4MMKW
Description
FXLMM 4 HUB 145MM P7 36X8.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 145MM P7 36X8.4MMKW
BDI # 23192756
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs