Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.921
Length Thru Bore - Inch:
6.178
Bore - Millimeter:
147.65
Bore - Inch:
5.813
SNW-34 X 5 13/16
Description
SNW-34 X 5 13/16 BRG ADAPTER SLEEVE
Part # SNW-34 X 5 13/16
BDI # 1373612
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
122.86
Length Thru Bore - Inch:
4.837
Bore - Millimeter:
147.65
Bore - Inch:
5.813
SNW-3034 X 5 13/16
Description
SNW-3034 X 5 13/16 LOCKNUT ASSY
Part # SNW-3034 X 5 13/16
BDI # 1373576
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.829
Length Thru Bore - Inch:
4.009
Bore - Millimeter:
147.65
Bore - Inch:
5.813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
147.65
Bore - Inch:
5.813
Other Features:
Keyway on ID
Bushing Series:
6050
FXL 4.5 HUB 5-13/16 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-13/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-13/16 1-1/2X3/4KW
BDI # 23192976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs