4 1/2H MMHUB20

COMPARE

4 1/2H MMHUB20

Description
4 1/2H MMHUB20 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284941

BDI # 314834

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 171.45
Other Features: Components may or may not inter-mix among brands - Small End Bore 5.169Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H MMHUB20

COMPARE

5H MMHUB20

Description
5H MMHUB20 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284982

BDI # 314949

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 171.45
Other Features: Components may or may not inter-mix among brands - Small End Bore 5.169Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY