Page 1 of 9

Next

Compare
FXLMM 7 HUB 6-1/16 1-1/2X3/4KW

COMPARE

FXLMM 7 HUB 6-1/16 1-1/2X3/4KW

Description
FXLMM 7 HUB 6-1/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM-7-HUB-6-1/16-1-1/2X3/4KW

BDI # 23194418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
P-6-1/16

COMPARE

P-6-1/16

Description
P-6-1/16 QD BUSHING ; 101754555

TIMKEN

Part # P-6-1/16

BDI # 24312582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Length Thru Bore - Millimeter: 238.125
Length Thru Bore - Inch: 9.375
Outside Diameter - Millimeter: 209.55

Bore - Millimeter: 154
Bore - Inch: 6.063
Other Features: Keyway on ID
Bushing Series: P

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW

BDI # 23200918

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4E HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 6-1/16 1-1/2X3/4KW

BDI # 23199693

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW

BDI # 23200305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY