Page 1 of 5

Next

Compare
SLD 900 MM 155

COMPARE

SLD 900 MM 155

Description
SLD 900 MM 155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-155

BDI # 598956

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.433

Outside Diameter - Millimeter: 265
Bore - Millimeter: 155
Length - Millimeter: 62
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
PHF FX190-155X265

COMPARE

PHF FX190-155X265

Description
PHF FX190-155X265 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHF FX190-155X265

BDI # 24761075

Features

Component: Keyless Screw Locking Assembly
Series: FX190
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.433

Outside Diameter - Millimeter: 265
Bore - Millimeter: 155
Length - Millimeter: 64.5
Other Features: 12 Clamp Screws
Length - Inch: 2.539

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 155MM P7 40X9.4MMKW

COMPARE

FX 5SM HUB RGD 155MM P7 40X9.4MMKW

Description
FX 5SM HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 155MM P7 40X9.4MMKW

BDI # 23202800

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW

COMPARE

FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW

Description
FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW

BDI # 23203356

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 155MM P7 40X9.4MMKW

COMPARE

FX 4.5S HUB RGD 155MM P7 40X9.4MMKW

Description
FX 4.5S HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 155MM P7 40X9.4MMKW

BDI # 23201398

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY