Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
B-LOC B115 160MM
Description
B-LOC B115 160MM KEYLESS BUSHING ; 210MM OD 65MM LG 82MM OAL
Part # B151160
BDI # 17282883
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
82
Other Features:
16 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
PHF FX10-160X210
Description
PHF FX10-160X210 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-160X210
BDI # 1290469
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
38
Other Features:
26 Clamp Screws
Length - Inch:
1.496
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs