FX 5E HUB RGD 160MM P7 40X9.4MMKW
Description
FX 5E HUB RGD 160MM P7 40X9.4MM KW ; FLANGE STYLE
Part # FX-5E-HUB-RGD-160MMP7-40X9.4MMKW
BDI # 23202234
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 5.5 HUB 160MM P7 40X9.4MMKW
Description
FCX 5.5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE
Part # FCX-5.5-HUB-160MMP7-40X9.4MMKW
BDI # 23190334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
QF1890X160MM
Description
QF1890X160MM COUPLING HUB ; NON-RETURNABLE
Part # QF1890X160MM
BDI # 21964212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
FCX 5 HUB 160MM P7 40X9.4MMKW
Description
FCX 5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-160MMP7-40X9.4MMKW
BDI # 23189980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 160MM P7 40X9.4MMKW
Description
FCX 4.5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-160MMP7-40X9.4MMKW
BDI # 23189670
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs