SNW-3036 X 6 5/16
Description
SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE
Part # SNW-3036 X 6 5/16
BDI # 1373582
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.906
Length Thru Bore - Inch:
4.327
Bore - Millimeter:
160.35
Bore - Inch:
6.313
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.711
Length Thru Bore - Inch:
5.028
Bore - Millimeter:
160.35
Bore - Inch:
6.313
FX 5S HUB RGD 6-5/16 1-1/2X3/4KW
Description
FX 5S HUB RGD 6-5/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 5S HUB RGD 6-5/16 1-1/2X3/4KW
BDI # 23202344
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 7 HUB 6-5/16 1-3/4X3/4KW
Description
FXLMM 7 HUB 6-5/16 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 6-5/16 1-3/4X3/4KW
BDI # 23194438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW
Description
FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW
BDI # 23200926
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs