SNW-3036 X 6 5/16
        
            Description
            
            SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE
    
Part # SNW-3036 X 6 5/16
BDI # 1373582
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                109.906
                        
        
                            Length Thru Bore - Inch:
                            
                                4.327
                        
        
                            Bore - Millimeter:
                            
                                160.35
                        
        
                            Bore - Inch:
                            
                                6.313
                        
        
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127.711
                        
        
                            Length Thru Bore - Inch:
                            
                                5.028
                        
        
                            Bore - Millimeter:
                            
                                160.35
                        
        
                            Bore - Inch:
                            
                                6.313
                        
        
FX 5S HUB RGD 6-5/16 1-1/2X3/4KW
        
            Description
            
            FX 5S HUB RGD 6-5/16 1-1/2X3/4KW ; FLANGE STYLE
    
Part # FX 5S HUB RGD 6-5/16 1-1/2X3/4KW
BDI # 23202344
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                260.096
                        
        
                            Hub Diameter - Inch:
                            
                                10.24
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
FXLMM 7 HUB 6-5/16 1-3/4X3/4KW
        
            Description
            
            FXLMM 7 HUB 6-5/16 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
    
Part # FXLMM 7 HUB 6-5/16 1-3/4X3/4KW
BDI # 23194438
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                343.916
                        
        
                            Hub Diameter - Inch:
                            
                                13.54
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1425000In-Lbs
                        
        
FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW
        
            Description
            
            FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW ; FLANGE STYLE
    
Part # FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW
BDI # 23200926
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                230.886
                        
        
                            Hub Diameter - Inch:
                            
                                9.09
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                427460In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter