FXL 4.5 HUB 162MMP7-40X9.4MMKW

COMPARE

FXL 4.5 HUB 162MMP7-40X9.4MMKW

Description
FXL 4.5 HUB 162MMP7-40X9.4MM KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 162MMP7-40X9.4MMKW

BDI # 23192898

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4.5 HUB 162MM P7 40X9.4MMKW

COMPARE

FXLMM 4.5 HUB 162MM P7 40X9.4MMKW

Description
FXLMM 4.5 HUB 162MM P7 40X9.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4.5 HUB 162MM P7 40X9.4MMKW

BDI # 23193036

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY