FXL 4.5 HUB 162MMP7-40X9.4MMKW
        
            Description
            
            FXL 4.5 HUB 162MMP7-40X9.4MM KW ; LABYRINTH SEAL FLANGED
    
Part # FXL 4.5 HUB 162MMP7-40X9.4MMKW
BDI # 23192898
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
                        
        
                            Hub Diameter - Millimeter:
                            
                                212.852
                        
        
                            Hub Diameter - Inch:
                            
                                8.38
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                370700In-Lbs
                        
        
FXLMM 4.5 HUB 162MM P7 40X9.4MMKW
        
            Description
            
            FXLMM 4.5 HUB 162MM P7 40X9.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
    
Part # FXLMM 4.5 HUB 162MM P7 40X9.4MMKW
BDI # 23193036
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                212.852
                        
        
                            Hub Diameter - Inch:
                            
                                8.38
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                370700In-Lbs
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter