SNW-136 X 6 7/16
Description
SNW-136 X 6 7/16 BRG ADAPTER SLEEVE
Part # SNW-136 X 6 7/16
BDI # 1373511
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163.982
Length Thru Bore - Inch:
6.456
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3036 X 6 7/16
Description
SNW-3036 X 6 7/16 BRG ADAPTER SLEEVE
Part # SNW-3036 X 6 7/16
BDI # 1373583
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.16
Length Thru Bore - Inch:
4.337
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW
Part # FCX-4.5-HUB-6-7/16-1-1/2X3/4KW
BDI # 23189794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Part # FCX-6-HUB-6-7/16-1-1/2X3/4KW
BDI # 23190749
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs