Page 1 of 6

Next

Compare
1045G FLEX HUB 6.500 1.5X3/4KW 0744712

COMPARE

1045G FLEX HUB 6.500 1.5X3/4KW 0744712

Description
1045G FLEX HUB 6.500 BORE ; 0744712 1.5 X 3/4KW

FALK

Part # 4400135

BDI # 18105103

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB 6.500 1.5X3/4KW 0744713

COMPARE

1050G FLEX HUB 6.500 1.5X3/4KW 0744713

Description
1050G FLEX HUB ; 6.500 1.5X3/4KW 0744713

FALK

Part # 4400136

BDI # 18105130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1890X165MM

COMPARE

QF1890X165MM

Description
QF1890X165MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1890X165MM

BDI # 21964252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 165

COMPARE

SLD 900 MM 165

Description
SLD 900 MM 165 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-165

BDI # 598957

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.417

Outside Diameter - Millimeter: 290
Bore - Millimeter: 165
Length - Millimeter: 67.996
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.677

Price Inventory : Available to order
Loading Price
QTY
QF3150X165MMU

COMPARE

QF3150X165MMU

Description
QF3150X165MMU ; COUPLING HUB

TIMKEN

Part # QF3150X165MMU

BDI # 21964980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY