Page 1 of 6

Next

Compare
QF1890X165MM

COMPARE

QF1890X165MM

Description
QF1890X165MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1890X165MM

BDI # 21964252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 165

COMPARE

SLD 900 MM 165

Description
SLD 900 MM 165 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-165

BDI # 598957

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.417

Outside Diameter - Millimeter: 290
Bore - Millimeter: 165
Length - Millimeter: 67.996
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.677

Price Inventory : Available to order
Loading Price
QTY
QF3150X165MMU

COMPARE

QF3150X165MMU

Description
QF3150X165MMU ; COUPLING HUB

TIMKEN

Part # QF3150X165MMU

BDI # 21964980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 165MM P7 40X9.4MMKW

COMPARE

FX 6EM HUB RGD 165MM P7 40X9.4MMKW

Description
FX 6EM HUB RGD 165MM P7 40X9.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 165MM P7 40X9.4MMKW

BDI # 23203878

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW

COMPARE

FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW

Description
FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5EM HUB RGD 165MM P7 40X9.4MMKW

BDI # 23203360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY