Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.906
Length Thru Bore - Inch:
4.327
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW
Description
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW
Part # FCX-4.5-HUB-6-1/2-1-1/2X3/4KW
BDI # 23189776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
F 5 6-1/2 1-1/2X3/4 KW
Description
F 5 6-1/2 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE
Part # F-5-HUB-6-1/2-1-1/2X3/4KW
BDI # 597612
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
SLD 2600 IN 6-1/2
Description
SLD 2600 IN 6-1/2 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-6-1/2
BDI # 598937
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
165.1
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748