Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
169.875
Bore - Inch:
6.688
Global Part Number GPN:
17568
Bushing Series:
P
FCX 7 HUB 6-11/16 1-3/4X3/4KW
Description
FCX 7 HUB 6-11/16 1-3/4X3/4KW
Part # FCX 7 HUB 6-11/16 1-3/4X3/4KW
BDI # 23191080
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 6-11/16 1-3/4X7/8KW
Description
FX 6EM HUB RGD 6-11/16 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 6-11/16 1-3/4X7/8KW
BDI # 23203790
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 7E HUB RGD 6-11/16 1-3/4X3/4KW
Description
FX 7E HUB RGD 6-11/16 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 6-11/16 1-3/4X3/4KW
BDI # 23203946
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXLMM 7 HUB 6-11/16 1-3/4X3/4KW
Description
FXLMM 7 HUB 6-11/16 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 6-11/16 1-3/4X3/4KW
BDI # 23194426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs