Page 1 of 9

Next

Compare
FCX 5.5 HUB 170MM P7 40X9.4MMKW

COMPARE

FCX 5.5 HUB 170MM P7 40X9.4MMKW

Description
FCX 5.5 HUB 170MM P7 40X9.4MMKW

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-170MMP7-40X9.4MMKW

BDI # 23190336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1890X170MM

COMPARE

QF1890X170MM

Description
QF1890X170MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF1890X170MM

BDI # 20395860

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 170MM P7 40X9.4MMKW

COMPARE

FCX 5 HUB 170MM P7 40X9.4MMKW

Description
FCX 5 HUB 170MM P7 40X9.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-170MMP7-40X9.4MMKW

BDI # 23189982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF3150X170MM

COMPARE

QF3150X170MM

Description
QF3150X170MM COUPLING HUB

TIMKEN LOVEJOY

Part # QF3150X170MM

BDI # 21964914

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 170MM P7 40X9.4MMKW

COMPARE

FCXMM 5.5 HUB 170MM P7 40X9.4MMKW

Description
FCXMM 5.5 HUB 170MM P7 40X9.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 170MM P7 40X9.4MMKW

BDI # 23190488

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY