Page 1 of 5

Next

Compare
SLD 900 MM 175

COMPARE

SLD 900 MM 175

Description
SLD 900 MM 175 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-175

BDI # 598958

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.811

Outside Diameter - Millimeter: 300
Bore - Millimeter: 175
Length - Millimeter: 67.996
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.677

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW

COMPARE

FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW

Description
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW

BDI # 23203364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F-5E-HUB-RGD-175MM-45X10.4MMKW

COMPARE

F-5E-HUB-RGD-175MM-45X10.4MMKW

Description
F-5E-HUB-RGD-175MM-45X10.4MM KW ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-5E-HUB-RGD-175MM-45X10.4MMKW

BDI # 23187154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 175MM P7 45X10.4MMKW

COMPARE

FX 4EM HUB RGD 175MM P7 45X10.4MMKW

Description
FX 4EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 175MM P7 45X10.4MMKW

BDI # 23200435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 175MM P7 45X10.4MMKW

COMPARE

FX 4.5S HUB RGD 175MM P7 45X10.4MMKW

Description
FX 4.5S HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 175MM P7 45X10.4MMKW

BDI # 23201406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY