Features
        
                            Component:
                            
                                Keyless Shrink Disc Locking Assembly
                        
        
                            Series:
                            
                                SLD900
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.811
                        
        
                            Outside Diameter - Millimeter:
                            
                                300
                        
        
                            Bore - Millimeter:
                            
                                175
                        
        
                            Length - Millimeter:
                            
                                67.996
                        
        
                            Other Features:
                            
                                8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
                        
        
                            Length - Inch:
                            
                                2.677
                        
        
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW
        
            Description
            
            FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
    
Part # FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW
BDI # 23203364
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
F-5E-HUB-RGD-175MM-45X10.4MMKW
        
            Description
            
            F-5E-HUB-RGD-175MM-45X10.4MM KW ; SIER BATH F TYPE STD
    
Part # F-5E-HUB-RGD-175MM-45X10.4MMKW
BDI # 23187154
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.3
                        
        
                            Hub Diameter - Inch:
                            
                                9.5
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                434700In-Lbs
                        
        
FX 4EM HUB RGD 175MM P7 45X10.4MMKW
        
            Description
            
            FX 4EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
    
Part # FX 4EM HUB RGD 175MM P7 45X10.4MMKW
BDI # 23200435
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                205.74
                        
        
                            Hub Diameter - Inch:
                            
                                8.1
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                311540In-Lbs
                        
        
FX 4.5S HUB RGD 175MM P7 45X10.4MMKW
        
            Description
            
            FX 4.5S HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE
    
Part # FX 4.5S HUB RGD 175MM P7 45X10.4MMKW
BDI # 23201406
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                230.886
                        
        
                            Hub Diameter - Inch:
                            
                                9.09
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                427460In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter