Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.629
Length Thru Bore - Inch:
5.261
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
W1 6 15/16
Description
W1 6 15/16 TAPERED BUSHING ; 6 15/16" BORE MST SERIES
Part # W1 6 15/16
BDI # 612819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465657
Bushing Series:
W1
SNW 3038X6.15/16
Description
SNW 3038X6.15 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW 3038X6.15/16
BDI # 1306931
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
112.065
Length Thru Bore - Inch:
4.412
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Tapered Threaded Sleeve
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
176.225
Length - Millimeter:
65
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
2.559
1140T HUB 6.9375 SS NR 0788464
Description
1140T HUB 6.9375 SS ; NR 0788464
Part # 4300598
BDI # 18106432
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs