Page 1 of 10

Next

Compare
SNW-138 X 6 15/16

COMPARE

SNW-138 X 6 15/16

Description
SNW-138 X 6 15/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-138 X 6 15/16

BDI # 1373513

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.653
Length Thru Bore - Inch: 6.758
Bore - Millimeter: 176.225

Bore - Inch: 6.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-3038 X 6 15/16

COMPARE

SNW-3038 X 6 15/16

Description
SNW-3038 X 6 15/16 LOCKNUT ASSY

TIMKEN

Part # SNW-3038 X 6 15/16

BDI # 1373585

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 112.065
Length Thru Bore - Inch: 4.412
Bore - Millimeter: 176.225

Bore - Inch: 6.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-38 X 6 15/16

COMPARE

SNW-38 X 6 15/16

Description
SNW-38 X 6 15/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-38 X 6 15/16

BDI # 1373621

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 133.629
Length Thru Bore - Inch: 5.261
Bore - Millimeter: 176.225

Bore - Inch: 6.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-15/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-15/16 1-1/2X3/4KW

Description
FCX 5 6-15/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-5-HUB-6-15/16-1-1/2X3/4KW

BDI # 23190088

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 6-15/16

COMPARE

SLD 1500 IN 6-15/16

Description
SLD 1500 IN 6-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-6-15/16

BDI # 599582

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 176.225
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY