F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS

COMPARE

F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS

Description
F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS ; POR

TIMKEN LOVEJOY

Part # 69790495371

BDI # 19075108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY