F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS
Description
F 5E RIGID 7.0015 1-3/4 KW 2 SETSCREWS ; POR
Part # 69790495371
BDI # 19075108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs