Page 1 of 8

Next

Compare
FCX 5.5 HUB 180MM P7 45X10.4MMKW

COMPARE

FCX 5.5 HUB 180MM P7 45X10.4MMKW

Description
FCX 5.5 HUB 180MM P7 45X10.4MMKW

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-180MMP7-45X10.4MMKW

BDI # 23190338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF3150X180MM

COMPARE

QF3150X180MM

Description
QF3150X180MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF3150X180MM

BDI # 20396066

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 180X235

COMPARE

SLD 2600 MM 180X235

Description
SLD 2600 MM 180X235 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-180X235

BDI # 598888

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 180
Length - Millimeter: 145.999
Other Features: 16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 180MM P7 45X10.4MMKW

COMPARE

FCX 5 HUB 180MM P7 45X10.4MMKW

Description
FCX 5 180MM P7 45X10.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-5-HUB-180MMP7-45X10.4MMKW

BDI # 23189984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 180MM P7 45X10.4MMKW

COMPARE

FCXMM 6 HUB 180MM P7 45X10.4MMKW

Description
FCXMM 6 HUB 180MM P7 45X10.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 180MM P7 45X10.4MMKW

BDI # 23190815

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY