Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Keyway on ID
Global Part Number GPN:
465616
Bushing Series:
W
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465665
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465712
Bushing Series:
W2
MXT80 7 1/4
Description
MXT80 7 1/4 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT80 7 1/4
BDI # 17800521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Cast/Ductile Material
Bushing Series:
XT80
D240C35 X 7-1/4
Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH
Part # D240C35 X 7-1/4
BDI # 25852116
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Finished Bore