Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
179.959
Length Thru Bore - Inch:
7.085
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.04
Length Thru Bore - Inch:
5.474
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Length Thru Bore - Inch:
4.74
Bore - Millimeter:
184.15
Bore - Inch:
7.25
FMM-5.5-HUB-7-1/4-MOD
Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE
Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB
BDI # 21918102
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
184.15
Bore - Inch:
7.25
Other Features:
Keyway on ID
Bushing Series:
W1