Page 1 of 4

Next

Compare
PHF FX190-185X330

COMPARE

PHF FX190-185X330

Description
PHF FX190-185X330 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX190-185X330

BDI # 24761163

Features

Component: Keyless Screw Locking Assembly
Series: FX190
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.992

Outside Diameter - Millimeter: 330
Bore - Millimeter: 185
Length - Millimeter: 86
Other Features: 10 Clamp Screws
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 185

COMPARE

SLD 900 MM 185

Description
SLD 900 MM 185 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-185

BDI # 598959

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.992

Outside Diameter - Millimeter: 330
Bore - Millimeter: 185
Length - Millimeter: 86.004
Other Features: 10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
PL185X330 SL

COMPARE

PL185X330 SL

Description
PL185X330 SL KEYLESS LOCK BUSHING

TSUBAKI

Part # PL185X330 SL

BDI # 22380106

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.992

Outside Diameter - Millimeter: 330
Bore - Millimeter: 185
Length - Millimeter: 86.004
Other Features: 10 Locking Screws | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW

COMPARE

FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW

Description
FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW

BDI # 23203556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW

COMPARE

FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW

Description
FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW

BDI # 23203368

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY