Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
FCX 5.5 HUB 190MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 190MM P7 45X10.4MMKW ; NON-RETURNABLE
Part # FCX-5.5-HUB-190MMP7-45X10.4MMKW
BDI # 23190340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 6 HUB 190MM P7 45X10.4MMKW
Description
FCXMM 6 HUB 190MM P7 45X10.4MMKW
Part # FCXMM 6 HUB 190MM P7 45X10.4MMKW
BDI # 23190817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5SM HUB RGD 190MM P7 45X10.4MMKW
Description
FX 5.5SM HUB RGD 190MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 190MM P7 45X10.4MMKW
BDI # 23203558
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 5.5 HUB 190MM P7 45X10.4MMKW
Description
FCXMM 5.5 HUB 190MM P7 45X10.4MMKW
Part # FCXMM 5.5 HUB 190MM P7 45X10.4MMKW
BDI # 23190492
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs