Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.437
                        
        
                            Length Thru Bore - Millimeter:
                            
                                288.925
                        
        
                            Length Thru Bore - Inch:
                            
                                11.375
                        
        
                            Outside Diameter - Millimeter:
                            
                                265.1
                        
        
                            Bore - Millimeter:
                            
                                196.85
                        
        
                            Bore - Inch:
                            
                                7.75
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                W
                        
        
FCXMM 5.5 HUB 7-3/4 2X3/4KW
        
            Description
            
            FCXMM 5.5 HUB 7-3/4 2X3/4KW
    
Part # FCXMM 5.5 HUB 7-3/4 2X3/4KW
BDI # 23190605
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FX 5.5S HUB RGD 7-3/4 2X3/4KW
        
            Description
            
            FX 5.5S HUB RGD 7-3/4 2X3/4KW ; FLANGE STYLE
    
Part # FX 5.5S HUB RGD 7-3/4 2X3/4KW
BDI # 23203108
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FXL 6 HUB 7-3/4 2X3/4KW
        
            Description
            
            FXL 6 HUB 7-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED
    
Part # FXL 6 HUB 7-3/4 2X3/4KW
BDI # 23193931
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
                        
        
                            Hub Diameter - Millimeter:
                            
                                293.37
                        
        
                            Hub Diameter - Inch:
                            
                                11.55
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1050000In-Lbs
                        
        
FXLMM 7 HUB 7-3/4 2X3/4KW
        
            Description
            
            FXLMM 7 HUB 7-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
    
Part # FXLMM 7 HUB 7-3/4 2X3/4KW
BDI # 23194456
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                343.916
                        
        
                            Hub Diameter - Inch:
                            
                                13.54
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1425000In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter