FCX 6 HUB 200MM P7 45X10.4MMKW
        
            Description
            
            FCX 6 HUB 200MM P7 45X10.4MMKW
    
Part # FCX-6-HUB-200MMP7-45X10.4MMKW
BDI # 23190647
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                312.166
                        
        
                            Hub Diameter - Inch:
                            
                                12.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs
                        
        
SLD 2600 MM 200X260
        
            Description
            
            SLD 2600 MM 200X260 SHAFT LOCKING DEVICE
    
Part # SLD-2600-MM-200X260
BDI # 598890
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD2600
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.236
                        
        
                            Outside Diameter - Millimeter:
                            
                                260
                        
        
                            Bore - Millimeter:
                            
                                200
                        
        
                            Length - Millimeter:
                            
                                145.999
                        
        
                            Other Features:
                            
                                16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
                        
        
                            Length - Inch:
                            
                                5.748
                        
        
Features
        
                            Component:
                            
                                Keyless Shrink Disc Locking Assembly
                        
        
                            Series:
                            
                                SLD900
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                13.78
                        
        
                            Outside Diameter - Millimeter:
                            
                                350
                        
        
                            Bore - Millimeter:
                            
                                200
                        
        
                            Length - Millimeter:
                            
                                86.004
                        
        
                            Other Features:
                            
                                12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
                        
        
                            Length - Inch:
                            
                                3.386
                        
        
SNW-44 X 200 MM
        
            Description
            
            SNW-44 X 200 MM BEARING ADAPTER SLEEVE
    
Part # SNW-44 X 200 MM
BDI # 24627063
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                149.631
                        
        
                            Length Thru Bore - Inch:
                            
                                5.891
                        
        
                            Bore - Millimeter:
                            
                                200
                        
        
                            Bore - Inch:
                            
                                7.874
                        
        
FCXMM 6 HUB 200MM P7 45X10.4MMKW
        
            Description
            
            FCXMM 6 HUB 200MM P7 45X10.4MMKW
    
Part # FCXMM 6 HUB 200MM P7 45X10.4MMKW
BDI # 23190819
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                312.166
                        
        
                            Hub Diameter - Inch:
                            
                                12.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter