Page 1 of 8

Next

Compare
SNW-44 X 7 7/8

COMPARE

SNW-44 X 7 7/8

Description
SNW-44 X 7 7/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-44 X 7 7/8

BDI # 1373630

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 149.885
Length Thru Bore - Inch: 5.901
Bore - Millimeter: 200.025

Bore - Inch: 7.875
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-3044 X 7 7/8

COMPARE

SNW-3044 X 7 7/8

Description
SNW-3044 X 7 7/8 LOCKNUT ASSY

TIMKEN

Part # SNW-3044 X 7 7/8

BDI # 1373594

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 130.048
Length Thru Bore - Inch: 5.12
Bore - Millimeter: 200.025

Bore - Inch: 7.875

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 7-7/8IN

COMPARE

B-LOC B400 7-7/8IN

Description
B-LOC B400 7-7/8IN KEYLESS BUSHING

FENNER DRIVES

Part # T402714

BDI # 17283522

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.236

Outside Diameter - Millimeter: 260
Bore - Millimeter: 200.025
Length - Millimeter: 52
Other Features: 30 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7-7/8 2X3/4KW

COMPARE

FCX 6 HUB 7-7/8 2X3/4KW

Description
FCX 6 HUB 7-7/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-7-7/8-2"X3/4KW

BDI # 23190769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF3150X7-7/8U

COMPARE

QF3150X7-7/8U

Description
QF3150X7-7/8U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF3150X7-7/8U

BDI # 20396080

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY