Page 1 of 4

Next

Compare
FX 5SM HUB RGD 8-7/8 2X3/4KW

COMPARE

FX 5SM HUB RGD 8-7/8 2X3/4KW

Description
FX 5SM HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444818

BDI # 23202768

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5EM HUB RGD 8-7/8 2X3/4KW

COMPARE

FX 5EM HUB RGD 8-7/8 2X3/4KW

Description
FX 5EM HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444725

BDI # 23202582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7E HUB RGD 8-7/8 2X3/4KW

COMPARE

FX 7E HUB RGD 8-7/8 2X3/4KW

Description
FX 7E HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446145

BDI # 23203986

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 6E HUB RGD 8-7/8 2X3/4KW

COMPARE

FX 6E HUB RGD 8-7/8 2X3/4KW

Description
FX 6E HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445805

BDI # 23203656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5.5SM HUB RGD 8-7/8 2X3/4KW

COMPARE

FX 5.5SM HUB RGD 8-7/8 2X3/4KW

Description
FX 5.5SM HUB RGD 8-7/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445561

BDI # 23203500

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Request A Price QTY