Page 1 of 5

Next

Compare
SNP 152 X 240MM

COMPARE

SNP 152 X 240MM

Description
SNP 152 X 240MM BEARING ADAPTER SLEEVE

TIMKEN

Part # SNP 152 X 240MM

BDI # 1373360

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 222.606
Length Thru Bore - Inch: 8.764
Bore - Millimeter: 240

Bore - Inch: 9.449

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 240

COMPARE

SLD 900 MM 240

Description
SLD-900-MM-240 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-240

BDI # 598963

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.945

Outside Diameter - Millimeter: 405
Bore - Millimeter: 240
Length - Millimeter: 108.991
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 4.291

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 240MM R7 56X12.4MMKW

COMPARE

FCX 6 HUB 240MM R7 56X12.4MMKW

Description
FCX 6 HUB 240MM R7 56X12.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-240MMR7-56X12.4MMKW

BDI # 23190657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 240MM R7 56X12.4MMKW

COMPARE

FCX 7 HUB 240MM R7 56X12.4MMKW

Description
FCX 7 HUB 240MM R7 56X12.4MMKW

TIMKEN LOVEJOY

Part # FCX-7-HUB-240MMR7-56X12.4MMKW

BDI # 23191023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X240MM

COMPARE

QF10260X240MM

Description
QF10260X240MM ; COUPLING HUB

TIMKEN

Part # QF10260X240MM

BDI # 21965581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY