FCXMM 7 HUB 250MM R7 56X12.4MMKW
Description
FCXMM 7 HUB 250MM R7 56X12.4MMKW
Part # FCXMM 7 HUB 250MM R7 56X12.4MMKW
BDI # 23191195
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
Description
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203386
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW
Description
FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203574
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 6E HUB RGD 250MM R7 56X12.4MMKW
Description
FX 6E HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 6E HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5S HUB RGD 250MM R7 56X12.4MMKW
Description
FX 5.5S HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203200
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs